This product requires certification to purchase.

1/2 x 3/8 in. Press x FNPT Bronze 90 Degree Elbow

Viega

ProPress® 1/2 x 3/8 in. Press x FNPT Bronze 90 Degree Elbow

  • Fast #
  • Part #V79520
  • Item #4293387
  • Manufacturer Part #79520
3.3 out of 5 Customer Rating
Brand image
Viega

ProPress® 1/2 x 3/8 in. Press x FNPT Bronze 90 Degree Elbow

  • Fast #
  • Part #V79520
  • Item #4293387
  • Manufacturer Part #79520
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 150 Pallet: 6750
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Connections are made in seconds with a press tool to help reduce installation time
  • Smart Connect® technology helps identify unpressed connections during pressure testing
  • Flame-free press installation helps reduce hot work on the jobsite
  • Combines a 90-degree turn with a female threaded outlet in one fitting
  • FNPT outlet simplifies connections to threaded valves, fixtures or equipment
  • For use with ASTM B88 and B75 tubing
  • EPDM sealing element supports approved ProPress applications
  • Zero Lead bronze fitting for potable water installations
  • ProPress offers more than 400 engineered fitting configurations
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Press
End Connection 2
FNPT
End Connections
Press x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
3/8 in
Fitting Sizes
1/2 in x 3/8 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Reducing, Elbow
Material
Bronze
Warranty & Product Information
ASTM
ASTM B-88
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V79520
UPC
691514795201