This product requires certification to purchase.

1-1/2 x 1-1/2 in. Press 316L Stainless Steel Union

Viega

ProPress® 1-1/2 x 1-1/2 in. Press 316L Stainless Steel Union

  • Fast #
  • Part #V81025
  • Item #3659509
  • Manufacturer Part #81025
4.4 out of 5 Customer Rating
Brand image
Viega

ProPress® 1-1/2 x 1-1/2 in. Press 316L Stainless Steel Union

  • Fast #
  • Part #V81025
  • Item #3659509
  • Manufacturer Part #81025
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 675
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
6 in
Weight
1.913 lb
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Straight
Material
Rubber, Stainless Steel
Material Type
316 SS
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM E-84, ASTM F-876, ASTM F-877
FM Approved
Yes
IAPMO Listed
No
NSF
NSF 61 Annex G
NSF Certified
Yes
Origin
Global
Type
V81025
UL Listed
UL 213
UPC
691514810256