This product requires certification to purchase.

1-1/4 in. Manual Balancing Valve

Viega

ProPress 1-1/4 in. Manual Balancing Valve

  • Fast #
  • Part #V82125
  • Item #10197489
  • Manufacturer Part #82125
3.4 out of 5 Customer Rating
Brand image
Viega

ProPress 1-1/4 in. Manual Balancing Valve

  • Fast #
  • Part #V82125
  • Item #10197489
  • Manufacturer Part #82125
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Features an adjustable handle with an integral scale visible on the side used to increase or decrease the flow rate.
  • The two pressure-test ports are used to measure the differential pressure across the seat of the valve, which can be used to calculate the flow rate.
  • Suitable for commercial applications, including potable and hydronic systems.
  • Requires Certification
Dimensions & Measurements
End Connection 1
PEX
End Connections
PEX
Valve Size
1-1/4 in
Width
2-713/1000 in
Characteristics & Features
Material
Bronze
Valve Type
Balancing Valve
Warranty & Product Information
Type
V82125
UPC
691514821252