This product requires certification to purchase.

1-1/4 in. Press x MPT Bronze Union

Viega

ProPress® 1-1/4 in. Press x MPT Bronze Union

  • Fast #
  • Part #V79745
  • Item #3924238
  • Manufacturer Part #79745
4.8 out of 5 Customer Rating
Brand image
Viega

ProPress® 1-1/4 in. Press x MPT Bronze Union

  • Fast #
  • Part #V79745
  • Item #3924238
  • Manufacturer Part #79745
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 35 Pallet: 945
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Union design provides a removable connection for service access
  • Female threaded outlet supports connection to threaded components
  • Press end installs quickly with a press tool for a flameless workflow
  • Ground joint supports reliable make-and-break connections
  • Smart Connect technology helps identify unpressed connections during pressure testing
  • For use with ASTM B88 and B75 tubing
  • EPDM sealing element supports potable water applications
  • Operating pressure up to 300 psi for ProPress fitting systems
  • Temperature range 0°F to 250°F for ProPress fitting systems
  • Zero lead fitting for potable water compliance needs
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
MPT
End Connections
Press x MPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
3-13/25 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Fitting Type
Straight, Union
Material
Bronze
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V79745
UL Listed
Yes
UPC
691514797458