This product requires certification to purchase.

1-1/4 Stainless Steel 316 Union PXP

Viega

ProPress® 1-1/4 Stainless Steel 316 Union PXP

  • Fast #
  • Part #V81020
  • Item #3659501
  • Manufacturer Part #81020
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 1-1/4 Stainless Steel 316 Union PXP

  • Fast #
  • Part #V81020
  • Item #3659501
  • Manufacturer Part #81020
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1350
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
4-31/100 in
Weight
1.014 lb
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Fitting Type
Straight
Material
Stainless Steel
Material Type
316 SS
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V81020
UL Listed
No
UPC
691514810201