This product requires certification to purchase.

1-1/4 x 1 in. Copper Press Tee

Viega

ProPress® 1-1/4 x 1 in. Copper Press Tee

  • Fast #
  • Part #V77447
  • Item #1349260
  • Manufacturer Part #77447
4.2 out of 5 Customer Rating
Brand image
Viega

ProPress® 1-1/4 x 1 in. Copper Press Tee

  • Fast #
  • Part #V77447
  • Item #1349260
  • Manufacturer Part #77447
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1080
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Connects different pipe diameters by reducing a larger main line to a smaller branch line
  • Installs quickly with a press tool for a flameless workflow
  • Smart Connect® technology helps identify unpressed connections during pressure testing
  • Compatible with copper tube meeting ASTM B88 or B75 requirements
  • Maximum operating pressure 300 psi for ProPress fitting systems
  • Operating temperature range 0°F to 250°F for ProPress fitting systems
  • EPDM sealing element supports potable water applications
  • Approved applications include potable water, non combustible gases, steam and compressed air
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Size 3
1 in
Fitting Sizes
1-1/4 in x 1-1/4 in x 1 in
Pressure - Maximum
300 psi
Weight
0.545 lb
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Tee
Material
Wrot Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.51, ASME B31, ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM B-75, ASTM B-88
CSA Certified
CSA MSE 13
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V77447
UL Listed
UL 213
UPC
691514774473