This product requires certification to purchase.

1 in. Bronze Press Check Valve

Viega

ProPress® 1 in. Bronze Press Check Valve

  • Fast #
  • Part #V79045
  • Item #3924161
  • Manufacturer Part #79045
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 1 in. Bronze Press Check Valve

  • Fast #
  • Part #V79045
  • Item #3924161
  • Manufacturer Part #79045
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2250
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Straight coupling with internal stop for proper pipe insertion
  • Press connection supports flameless workflow
  • Smart Connect® technology helps identify unpressed connections during pressure testing
  • Compatible with ASTM B88 and B75 copper tube
  • Operating pressure up to 300 psi
  • Temperature range 0°F to 250°F
  • Approved applications include potable water, non combustible gases, steam and compressed air
  • Supports hydronic heating applications
  • Streamlines copper pipe joining
  • Reduces labor compared to soldering
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
1-1/2 in
Length
3-3/20 in
Pressure Class
200#
Valve Size
1 in
Weight
0.454 lb
Width
3-3/20 in
Characteristics & Features
Brand Model Compatibility
ProPress
Collection
ProPress®
Material
Bronze
Valve Body Material
Bronze
Valve Seat Material
EPDM
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
0
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Commercial, Residential
UL Listed
No
UPC
691514790459