This product requires certification to purchase.

1 x 1 in. Press x Press 316L Stainless Steel Union

Viega

ProPress® 1 x 1 in. Press x Press 316L Stainless Steel Union

  • Fast #
  • Part #V81015
  • Item #3659491
  • Manufacturer Part #81015
4.4 out of 5 Customer Rating
Brand image
Viega

ProPress® 1 x 1 in. Press x Press 316L Stainless Steel Union

  • Fast #
  • Part #V81015
  • Item #3659491
  • Manufacturer Part #81015
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
4-3/50 in
Weight
0.793 lb
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Fitting Type
Straight
Material
Stainless Steel
Material Type
316 SS
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V81015
UL Listed
No
UPC
691514810157