This product requires certification to purchase.

1 x 1 x 3/4 in. Press x Press x FPT Bronze Reducing Tee

Viega

ProPress® 1 x 1 x 3/4 in. Press x Press x FPT Bronze Reducing Tee

  • Fast #
  • Part #V79765
  • Item #4293405
  • Manufacturer Part #79765
3.4 out of 5 Customer Rating
Brand image
Viega

ProPress® 1 x 1 x 3/4 in. Press x Press x FPT Bronze Reducing Tee

  • Fast #
  • Part #V79765
  • Item #4293405
  • Manufacturer Part #79765
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 1800
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Creates a branch connection with a female threaded outlet for devices and transitions
  • Press ends install quickly with a press tool for a flameless workflow
  • Smart Connect® technology helps identify unpressed connections during pressure testing
  • For use with ASTM B88 and B75 tubing
  • EPDM sealing elements support potable water applications
  • Operating pressure up to 300 psi for ProPress fitting systems
  • Temperature range 0°F to 250°F for ProPress fitting systems
  • Zero lead fitting for potable water compliance needs
  • Helps reduce labor time compared to soldered tee installation
  • Supports clean tie-ins to threaded components without added adapters
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
FPT
End Connections
Press x Press x FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in x 1 in x 3/4 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Reducing, Tee
Material
Bronze
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Temperature Range
0 to 250 Deg F
Warranty & Product Information
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V79765
UL Listed
Yes
UPC
691514797656