1 x 3/4 in. Press x FPT Bronze Reducing Adapter
ProPress® 1 x 3/4 in. Press x FPT Bronze Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 110 Pallet: 3960-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Installs up to 60% faster than soldering
- Flameless press connection reduces hot work permits
- Smart Connect® technology helps identify unpressed connections during pressure testing
- Female threaded outlet for connection to threaded devices
- Operating pressure up to 300 psi
- Temperature range 0°F to 250°F
- Compatible with ASTM B88 copper tube
- EPDM sealing element for water applications
- Approved applications include potable water, non combustible gases, steam and compressed air
-
Lead Law Compliant
Specifications
- Clean Bagged:
- Yes
- Collection:
- ProPress®
- End Connection 1:
- Press
- End Connection 2:
- FPT
- End Connections:
- Press x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing, Adapter
- Flange Type:
- Press
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-17/20 in
- Material:
- Bronze
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- 0 to 250 Deg F
- Type:
- V79325
- UL Listed:
- Yes
- UPC:
- 691514793252