This product requires certification to purchase.

2-1/2 x 2 in. Copper Press Coupling

Viega

ProPress® 2-1/2 x 2 in. Copper Press Coupling

  • Fast #
  • Part #V20700
  • Item #3793072
  • Manufacturer Part #20700
4.8 out of 5 Customer Rating
Brand image
Viega

ProPress® 2-1/2 x 2 in. Copper Press Coupling

  • Fast #
  • Part #V20700
  • Item #3793072
  • Manufacturer Part #20700
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 280 Pallet: 280
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Designed to be pressed onto copper tube in accordance with ASTM B88 or B75
  • Supports common ProPress system uses such as potable water, chilled water, and hydronic heating and cooling where approved
  • Connects two different tube sizes to simplify main-to-branch transitions
  • Helps reduce the need for multiple fittings when stepping down line size
  • EPDM sealing element supports reliable performance in approved applications
  • Compact form factor supports tight mechanical rooms and chases
  • Smart Connect® technology helps identify unpressed connections during pressure testing
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Length
4-49/71 in
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Coupling
Material
Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
691514207001