This product requires certification to purchase.

20 ft. x 2 in. 316 Seamless Stainless Steel Pipe

Viega

ProPress® 20 ft. x 2 in. 316 Seamless Stainless Steel Pipe

  • Fast #
  • Part #V82025
  • Item #3654340
  • Manufacturer Part #82025
4.2 out of 5 Customer Rating
Brand image
Viega

ProPress® 20 ft. x 2 in. 316 Seamless Stainless Steel Pipe

  • Fast #
  • Part #V82025
  • Item #3654340
  • Manufacturer Part #82025
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Bundle: 100
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Plain End
End Connection 2
Plain End
End Connections
Plain End
Length
20 ft
Pressure - Maximum
200 psi
Wall Thickness
0.065 in
Weight
27.38 lb
Characteristics & Features
Collection
ProPress®
Material
Stainless Steel
Material Type
316
PipeTubing Size
2 in
Pipe Wall Type
Seamless
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
691514820255