This product requires certification to purchase.

3/4 In. Bronze Stiffener Insert

Viega

ProPress® 3/4 In. Bronze Stiffener Insert

  • Fast #
  • Part #V16423
  • Item #3755838
  • Manufacturer Part #16423
3.6 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4 In. Bronze Stiffener Insert

  • Fast #
  • Part #V16423
  • Item #3755838
  • Manufacturer Part #16423
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 500 Pallet: 18000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Faster and easier than traditional radiant installation
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Fits Pipe Size
3/4 in
Length
1-3/50 in
Characteristics & Features
Collection
ProPress®
Fitting Type
Insert Stiffener
Material
Bronze
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
Type
V16423
UPC
691514164236