This product requires certification to purchase.

3/4 in. FKM Seal Element in Dull Black

Viega

ProPress® 3/4 in. FKM Seal Element in Dull Black

  • Fast #
  • Part #V17778
  • Item #2394960
  • Manufacturer Part #17778
4 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4 in. FKM Seal Element in Dull Black

  • Fast #
  • Part #V17778
  • Item #2394960
  • Manufacturer Part #17778
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 1000 Pallet: 54000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For ProPress® 304 stainless steel fittings
  • Can be used for ProPress® 316 fittings
  • 0°F to 284°F
  • Excellent resistance to petroleum products and solvents
  • Exceptional high temperature performance
  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
3/4 in
Pressure - Maximum
200 psi
Weight
0.005 lb
Characteristics & Features
Collection
ProPress®
Color Finish Category
Blacks
Color Finish Name
Black
Material
Rubber
Material Type
FKM
Electrical & Operational Information
Maximum Temperature
284
Minimum Temperature
0
Warranty & Product Information
ANSI
ANSI 61 Annex G, ANSI 372
Application
Commercial, Residential
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM A-312, ASTM A-554
FM Approved
No
IAPMO Listed
No
NSF
NSF 61 Annex G, NSF 372
NSF Certified
Yes
Origin
Global
Type
V17778
UL Listed
No
UPC
691514177786