This product requires certification to purchase.

3/4 x 1 in, Bronze P x F Union TLPC

Viega

ProPress® 3/4 x 1 in, Bronze P x F Union TLPC

  • Fast #
  • Part #V79805
  • Item #3924400
  • Manufacturer Part #79805
4.9 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4 x 1 in, Bronze P x F Union TLPC

  • Fast #
  • Part #V79805
  • Item #3924400
  • Manufacturer Part #79805
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2250
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Flameless press joining helps reduce hot work and supports safer installation compared to torch methods.
  • Smart Connect® technology helps identify unpressed connections during pressure testing to prevent call-backs.
  • Dielectric union is designed for transitioning between copper and steel.
  • Compatible with ASTM B88 and ASTM B75 copper tubing where specified for ProPress fittings.
  • EPDM sealing element(s) are used in ProPress fittings per catalog components listings.
  • Threaded end connects to pipe thread components while the press end connects to copper tube.
  • ProPress offers more than 400 engineered fitting configurations in copper and Zero Lead bronze from 1/2 in. to 4 in.
  • Approved for more than 250 different applications
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
FPT
End Connections
Press x FPT
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Length
1-87/100 in
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Reducing, Union
Material
Bronze
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
Type
V79805
UPC
691514798059