This product requires certification to purchase.

3/4 x 1 in. Press x MNPT Bronze Reducing Adapter

Viega

ProPress® 3/4 x 1 in. Press x MNPT Bronze Reducing Adapter

  • Fast #
  • Part #V79235
  • Item #3924068
  • Manufacturer Part #79235
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4 x 1 in. Press x MNPT Bronze Reducing Adapter

  • Fast #
  • Part #V79235
  • Item #3924068
  • Manufacturer Part #79235
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 110 Pallet: 3960
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Installs up to 60% faster than traditional soldered connections
  • Flameless press installation improves jobsite safety
  • Smart Connect® technology helps identify unpressed connections during pressure testing
  • Male threaded outlet for transition to threaded components
  • Operating pressure up to 300 psi
  • Temperature range 0°F to 250°F
  • EPDM sealing element for potable water applications
  • Approved for over 2,500 applications
  • Approved applications include potable water, non combustible gases, steam and compressed air
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
MPT
End Connections
Press x MPT
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Length
2-9/100 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Fitting Type
Reducing, Adapter
Flange Type
Press
Material
Bronze
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Temperature Range
0 to 250 Deg F
Warranty & Product Information
FM Approved
Yes
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V79235
UL Listed
Yes
UPC
691514792354