This product requires certification to purchase.

3/4 X 3/4 Stainless Steel 316 INT Adapter FTG FNPT

Viega

ProPress® 3/4 X 3/4 Stainless Steel 316 INT Adapter FTG FNPT

  • Fast #
  • Part #V80127
  • Item #3659498
  • Manufacturer Part #80127
5 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4 X 3/4 Stainless Steel 316 INT Adapter FTG FNPT

  • Fast #
  • Part #V80127
  • Item #3659498
  • Manufacturer Part #80127
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80 Pallet: 1440
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • High quality stainless steel
  • No flame, solder, flux, or heavy equipment needed
  • Minimizes system downtime by allowing for wet connection
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Fitting
End Connections
FPT x Fitting
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
3-47/50 in
Pressure - Maximum
200 psi
Weight
0.317 lb
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Fitting Type
Straight
Material
Stainless Steel
Material Type
316 SS
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V80127
UL Listed
No
UPC
691514801278