This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. 316 Stainless Steel Press Reducer Reducing Tee

Viega

ProPress® 3/4 x 3/4 x 1/2 in. 316 Stainless Steel Press Reducer Reducing Tee

  • Fast #
  • Part #V80630
  • Item #3659590
  • Manufacturer Part #80630
4.4 out of 5 Customer Rating
Brand image
Viega

ProPress® 3/4 x 3/4 x 1/2 in. 316 Stainless Steel Press Reducer Reducing Tee

  • Fast #
  • Part #V80630
  • Item #3659590
  • Manufacturer Part #80630
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2700
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press x Press x Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 3/4 in x 1/2 in
Weight
0.241 lb
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Reducing
Material
Stainless Steel
Material Type
316 SS
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
V80630
UL Listed
No
UPC
691514806303