This product requires certification to purchase.

3 in. Press x Flange 316 Stainless Steel Extra Large Adapter Flange

Viega

ProPress® 3 in. Press x Flange 316 Stainless Steel Extra Large Adapter Flange

  • Fast #
  • Part #V81070
  • Item #3659580
  • Manufacturer Part #81070
3.3 out of 5 Customer Rating
Brand image
Viega

ProPress® 3 in. Press x Flange 316 Stainless Steel Extra Large Adapter Flange

  • Fast #
  • Part #V81070
  • Item #3659580
  • Manufacturer Part #81070
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 118 Pallet: 118
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No welding, grinding, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Flanged
End Connections
Press x Flanged
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
Yes
Collection
ProPress®
Flange Type
Lugged
Material
Stainless Steel
Material Type
316 SS
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Warranty & Product Information
ASME
ASME B31.1, ASME B31.3, ASME B31.9
ASTM
ASTM A-312, ASTM A-403, ASTM A-554
FM Approved
No
IAPMO Listed
Yes
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
V81070
UL Listed
No
UPC
691514810706