This product requires certification to purchase.

3 x 1-1/4 in. Copper Press Tee

Viega

ProPress® 3 x 1-1/4 in. Copper Press Tee

  • Fast #
  • Part #V22313
  • Item #2996410
  • Manufacturer Part #22313
4.8 out of 5 Customer Rating
Brand image
Viega

ProPress® 3 x 1-1/4 in. Copper Press Tee

  • Fast #
  • Part #V22313
  • Item #2996410
  • Manufacturer Part #22313
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 384 Pallet: 384
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Press connections support fast installation and predictable workflows
  • Smart Connect® technology helps identify unpressed connections during pressure testing
  • Designed to branch copper piping runs for efficient layout and distribution
  • Compatible with copper tube manufactured to ASTM B88 and B75 requirements for ProPress
  • Engineered for consistent, repeatable connections when installed with a press tool
  • Supports potable water, hydronic and chilled water applications where ProPress is approved
  • Designed for use as part of the Viega ProPress press system
  • Smart Connect® technology helps identify unpressed connections during pressure testing.
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
1-1/4 in
Fitting Sizes
3 in x 3 in x 1-1/4 in
Package Quantity
1
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Tee
Material
Wrot Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
691514223131