This product requires certification to purchase.

3 x 2-1/2 in. Copper Press Fitting Reducer

Viega

ProPress® 3 x 2-1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #V20768
  • Item #2972467
  • Manufacturer Part #20768
4.4 out of 5 Customer Rating
Brand image
Viega

ProPress® 3 x 2-1/2 in. Copper Press Fitting Reducer

  • Fast #
  • Part #V20768
  • Item #2972467
  • Manufacturer Part #20768
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 630 Pallet: 630
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Press connection helps reduce installation time versus soldering while keeping connections flame-free
  • Smart Connect® technology helps identify unpressed connections during pressure testing.
  • Up to 90% faster installation vs traditional methods to help keep projects moving.
  • Transitions from 3 in. FTG to 2-1/2 in. Press to match system sizing needs.
  • Designed for use with ASTM B88 and B75 tubing.
  • EPDM sealing element supports reliable performance in approved applications
  • Street configuration supports compact connections where space is limited.
  • Approved for a wide variety of applications including potable water, chilled water and hydronic heating.
  • Suitable for above and below ground installations (where permitted by code and local inspection).
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Press
End Connections
Male Sweat x Press
Fitting Size 1
3 in
Fitting Size 2
2-1/2 in
Fitting Sizes
3 in x 2-1/2 in
Length
4-1/4 in
Characteristics & Features
Clean Bagged
No
Collection
ProPress®
Fitting Type
Reducer
Material
Copper
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Global
UPC
691514207681