This product requires certification to purchase.

4 in. ProPress ECO Tubing

Viega

ProPress® 4 in. ProPress ECO Tubing

  • Fast #
  • Part #V82190
  • Item #10197501
  • Manufacturer Part #82190
3.9 out of 5 Customer Rating
Brand image
Viega

ProPress® 4 in. ProPress ECO Tubing

  • Fast #
  • Part #V82190
  • Item #10197501
  • Manufacturer Part #82190
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • For use with Viega ProPress stainless fittings, potable water installations
  • Stainless steel 324
  • All Viega ProPress stainless tube is copper tube size (CTS).
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Gauge (metal)
14 ga
Length
240 ft
Wall Thickness
0.08 in
Characteristics & Features
Collection
ProPress®
Color Finish Name
Stainless Steel
Material
Stainless Steel
Material Type
316 SS
PipeTubing Size
4 in
Warranty & Product Information
ANSI
ANSI 61, ANSI 372, ANSI Z1117
Application
Marine, Industrial, Residential, Commercial
ASME
ASME B31.1, ASME B31.3, ASME B31.9, ASME B36.10M, ASME B88, ASME B16.51
ASTM
ASTM A554, ASTM A778, ASTM A312
IAPMO Listed
Yes
Origin
Domestic
Type
V82190
UL Listed
No
UPC
691514821900