This product requires certification to purchase.

4 x 3/4 in. Copper Press Tee

This product has been replaced by

4 in. x 4 in. x 3/4 in.  x LC P x P x P TEE
Viega 4 x 4 x 3/4 in. Copper PxPxP Tee
Manufacturer Part #22312
Viega

ProPress® 4 x 3/4 in. Copper Press Tee

  • Fast #
  • Part #V20793
  • Item #3924031
  • Manufacturer Part #20793
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

4 in. x 4 in. x 3/4 in.  x LC P x P x P TEE
Viega 4 x 4 x 3/4 in. Copper PxPxP Tee
Manufacturer Part #22312
Viega

ProPress® 4 x 3/4 in. Copper Press Tee

  • Fast #
  • Part #V20793
  • Item #3924031
  • Manufacturer Part #20793
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 198 Pallet: 198
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Patented Viega Smart Connect® makes secure connection in less than 7 seconds
  • Minimizes system downtime by allowing for wet connection
  • Fast and easy to use
  • No flame, solder, flux, or heavy equipment needed
  • Helps installers easily identify unpressed connections during pressure testing
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.51
ASTM:
ASTM B-88
CSA Certified:
CSA MSE 13
Clean Bagged:
No
Collection:
ProPress®
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
Yes
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Size 3:
3/4
Fitting Sizes:
4 in x 4 in x 3/4 in
Fitting Type:
Tee
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Material:
Wrot Copper
Material Type:
EPDM
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
600 psi
UL Listed:
UL 213
UPC:
691514207933
Weight:
3.399