This product requires certification to purchase.

Bronze Press 1-1/4 - 2 in. Extension Stem Extension

Viega

ProPress® Bronze Press 1-1/4 - 2 in. Extension Stem Extension

  • Fast #
  • Part #V23444
  • Item #3924578
  • Manufacturer Part #23444
5 out of 5 Customer Rating
Brand image
Viega

ProPress® Bronze Press 1-1/4 - 2 in. Extension Stem Extension

  • Fast #
  • Part #V23444
  • Item #3924578
  • Manufacturer Part #23444
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 2700
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For use with ProPress® valves
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press x Press
Fitting Size 1
1-1/4 in
Fitting Size 2
2 in
Fitting Sizes
1-1/4 in x 2 in
Height
2-1/2 in
Length
1-81/100 in
Pressure - Maximum
200 psi
Characteristics & Features
Brand Model Compatibility
ProPress Ball Valves
Clean Bagged
Yes
Collection
ProPress®
Material
Bronze
Valve Stem
Extension
Electrical & Operational Information
Minimum Temperature
0
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Product Type
Stem Extension
Recommended Valve Application
Commercial, Residential
UL Listed
No
UPC
691514234441