This product requires certification to purchase.

0.75 in. Manual Crimper

Viega

PureFlow® 0.75 in. Manual Crimper

  • Fast #
  • Part #V41744
  • Item #3599926
  • Manufacturer Part #41744
5 out of 5 Customer Rating
Brand image
Viega

PureFlow® 0.75 in. Manual Crimper

  • Fast #
  • Part #V41744
  • Item #3599926
  • Manufacturer Part #41744
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Compact angled, color coded handles
  • Tool can be calibrated for extended service life
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
3/4 in
Jaw Capacity (in)
0.75 in
Weight
2.559 lb
Characteristics & Features
Collection
PureFlow®
Color Finish Name
Blue
Material
Stainless Steel
Number of Tools Included
1
Tool Type
Crimper
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
Application
PEX Pipe
ASTM
ASTM E-84, ASTM F-1807, ASTM F-2023, ASTM F-2159, ASTM F-876, ASTM F-877
CSA Certified
CSA B137.5, CSA B214
Type
V41744
UL Listed
UL 1821/UL 2846
UPC
691514417448