This product requires certification to purchase.

1-1/4 in. Bronze Press 160# Ball Valve

Viega

PureFlow® 1-1/4 in. Bronze Press 160# Ball Valve

  • Fast #
  • Part #V98201
  • Item #7602923
  • Manufacturer Part #98201
5 out of 5 Customer Rating
Brand image
Viega

PureFlow® 1-1/4 in. Bronze Press 160# Ball Valve

  • Fast #
  • Part #V98201
  • Item #7602923
  • Manufacturer Part #98201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Multiple system and connection solutions
  • Bronze
  • Press connection
  • Stainless steel ball
  • PTFE seat
  • Brass stem
  • EPDM stem seals
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
3-3/5 in
Pressure Class
160#
Valve Size
1-1/4 in
Weight
0.840 lb
Characteristics & Features
Clean Bagged
No
Collection
PureFlow®
Handle Material
Steel
Material
Bronze, Steel, Plastic
Material Type
PTFE
Valve Body Material
Bronze
Valve Operator
Lever Handle
Valve Seat Material
PTFE
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
160
Temperature Range
0 to 180 Deg F
Warranty & Product Information
ANSI
ANSI 372, ANSI 359
ASTM
ASTM F-3347, ASTM F-877
CSA Certified
CSA B125.3, CSA B137.5
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-G, NSF 372, NSF 359
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Water
UL Listed
UL 1821
UPC
691514982014