This product requires certification to purchase.

1-1/4 in. Stainless Steel Sleeve for Plastic PEX Press Fittings

Viega

PureFlow® 1-1/4 in. Stainless Steel Sleeve for Plastic PEX Press Fittings

  • Fast #
  • Part #V49905
  • Item #4662289
  • Manufacturer Part #49905
4.4 out of 5 Customer Rating
Brand image
Viega

PureFlow® 1-1/4 in. Stainless Steel Sleeve for Plastic PEX Press Fittings

  • Fast #
  • Part #V49905
  • Item #4662289
  • Manufacturer Part #49905
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50 Pallet: 2000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Resistant to corrosion
  • Easy and fast to install
  • Only for PureFlow Press Polymer fittings
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Weight
0.053 lb
Characteristics & Features
Collection
PureFlow®
Fitting Type
PEX Sleeve
Material
Stainless Steel
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
CARB OTC LEED Compliant
No
FM Approved
No
GSA Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
Type
V49905
UPC
691514499055