This product requires certification to purchase.

1 in. Threaded Brass Cap

Viega

PureFlow® 1 in. Threaded Brass Cap

  • Fast #
  • Part #V53601
  • Item #3792936
  • Manufacturer Part #53601
3.6 out of 5 Customer Rating
Brand image
Viega

PureFlow® 1 in. Threaded Brass Cap

  • Fast #
  • Part #V53601
  • Item #3792936
  • Manufacturer Part #53601
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 100 Pallet: 22000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easy to install
  • Install on unused ManaBloc® or MiniBloc™ inlets
  • Requires Certification
Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Fitting Size 1
1 in
Fitting Sizes
1 in
Pressure - Maximum
200 psi
Characteristics & Features
Collection
PureFlow®
Material
Brass
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
UPC
691514536019