This product requires certification to purchase.

2 in. Polymer PEX Press Test Plug

Viega

PureFlow® 2 in. Polymer PEX Press Test Plug

  • Fast #
  • Part #V49790
  • Item #4837198
  • Manufacturer Part #49790
4.7 out of 5 Customer Rating
Brand image
Viega

PureFlow® 2 in. Polymer PEX Press Test Plug

  • Fast #
  • Part #V49790
  • Item #4837198
  • Manufacturer Part #49790
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance
  • Factory assembled sleeve
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Press
End Connections
PEX Press
Fitting Size 1
2 in
Fitting Sizes
2 in
Pressure - Maximum
160 psi
Characteristics & Features
Collection
PureFlow®
Fitting Type
Plug
Material
Plastic
Material Type
Polymer
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM F-877
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes
UPC
691514497907