This product requires certification to purchase.

3/4 in. Plastic PEX Pipe Clamp

Viega

PureFlow® 3/4 in. Plastic PEX Pipe Clamp

  • Fast #
  • Part #V52140
  • Item #2473490
  • Manufacturer Part #CLE4
5 out of 5 Customer Rating
Brand image
Viega

PureFlow® 3/4 in. Plastic PEX Pipe Clamp

  • Fast #
  • Part #V52140
  • Item #2473490
  • Manufacturer Part #CLE4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 40000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • EcoBrass fittings provide better corrosion resistance than other brass fittings
  • Not suitable for Viega FostaPEX
  • Plastic
  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
3/4 in
Length
1-27/50 in
Characteristics & Features
Collection
PureFlow®
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
Application
PEX
Origin
Domestic
Product Type
Tube Clamp
UPC
691514521404