This product requires certification to purchase.

3/8 in. Press Jaw

Viega

PureFlow® 3/8 in. Press Jaw

  • Fast #
  • Part #V56052
  • Item #3599268
  • Manufacturer Part #56052
3.9 out of 5 Customer Rating
Brand image
Viega

PureFlow® 3/8 in. Press Jaw

  • Fast #
  • Part #V56052
  • Item #3599268
  • Manufacturer Part #56052
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For Ridgid® compact tools
  • Requires Certification
Dimensions & Measurements
Cutting Capacity
3/8 in
Jaw Capacity (in)
0.375 in
Length
5-3/4 in
Weight
1.425 lb
Characteristics & Features
Brand Model Compatibility
Ridgid® Compact Tools
Collection
PureFlow®
Tool Type
Press Jaw
Warranty & Product Information
UL Listed
No
UPC
691514560526