This product requires certification to purchase.

3/8 in. Press Plastic Plug

Viega

PureFlow® 3/8 in. Press Plastic Plug

  • Fast #
  • Part #V49722
  • Item #4396796
  • Manufacturer Part #49722
5 out of 5 Customer Rating
Brand image
Viega

PureFlow® 3/8 in. Press Plastic Plug

  • Fast #
  • Part #V49722
  • Item #4396796
  • Manufacturer Part #49722
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 15000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
PEX Press
End Connections
PEX Crimp
Fitting Size 1
3/8 in
Fitting Sizes
3/8 in
Pressure - Maximum
160 psi
Characteristics & Features
Collection
PureFlow®
Fitting Type
Plug
Material
Plastic
Material Type
Polymer
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM F-877
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
Type
V49722
UL Listed
No
UPC
691514497228