This product requires certification to purchase.

3/8 x 3/8 in. Crimp Plastic Elbow

Viega

PureFlow® 3/8 x 3/8 in. Crimp Plastic Elbow

  • Fast #
  • Part #V43210
  • Item #4293418
  • Manufacturer Part #43210
4.8 out of 5 Customer Rating
Brand image
Viega

PureFlow® 3/8 x 3/8 in. Crimp Plastic Elbow

  • Fast #
  • Part #V43210
  • Item #4293418
  • Manufacturer Part #43210
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 30000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Pressure - Maximum
160 psi
Weight
0.007 lb
Characteristics & Features
Collection
PureFlow®
Fitting Type
Elbow
Material
Plastic
Material Type
Polyalloy
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM F-2159
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
691514432106