This product requires certification to purchase.

5/8 in. Press Bronze Test Plug for ViegaPEX Barrier and FostaPEX Tubing

Viega

PureFlow® 5/8 in. Press Bronze Test Plug for ViegaPEX Barrier and FostaPEX Tubing

  • Fast #
  • Part #V85131
  • Item #3793049
  • Manufacturer Part #85131
5 out of 5 Customer Rating
Brand image
Viega

PureFlow® 5/8 in. Press Bronze Test Plug for ViegaPEX Barrier and FostaPEX Tubing

  • Fast #
  • Part #V85131
  • Item #3793049
  • Manufacturer Part #85131
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 500 Pallet: 22500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Faster and easier than traditional radiant installation
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
PEX Press
End Connections
PEX Press
Fitting Size 1
5/8 in
Fitting Sizes
5/8 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
No
Collection
PureFlow®
Fitting Type
Plug
Material
Bronze
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM F-877
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Global
UL Listed
No
UPC
691514851310