This product requires certification to purchase.

Polyalloy Crimp 1/2 in. 160 psi Valve Manifold

Viega

PureFlow® Polyalloy Crimp 1/2 in. 160 psi Valve Manifold

  • Fast #
  • Part #V51073
  • Item #4396812
  • Manufacturer Part #51073
4 out of 5 Customer Rating
Brand image
Viega

PureFlow® Polyalloy Crimp 1/2 in. 160 psi Valve Manifold

  • Fast #
  • Part #V51073
  • Item #4396812
  • Manufacturer Part #51073
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Color coded ports for hot or cold water
  • Factory assembled with valves and valve key
  • Supply connections not included
  • Port labels included
  • Optional red valve caps included for hot water
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Crimp
End Connection 2
Crimp
End Connections
Crimp
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2-1/2 in
Length
16 in
Characteristics & Features
Collection
PureFlow®
Color Finish Name
Black
Material
Plastic
Material Type
Polyalloy
Warranty & Product Information
ASTM
ASTM F-877
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61 Annex G
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
691514510736