This product requires certification to purchase.

66 x 60 in. Frameless Sliding Shower Door in Matte Black

VIGO

Elan 66 x 60 in. Frameless Sliding Shower Door in Matte Black

  • Fast #
  • Part #VVG6021MBCL6066
  • Item #9200835
  • Manufacturer Part #VG6021MBCL6066
3.4 out of 5 Customer Rating
Brand image
VIGO

Elan 66 x 60 in. Frameless Sliding Shower Door in Matte Black

  • Fast #
  • Part #VVG6021MBCL6066
  • Item #9200835
  • Manufacturer Part #VG6021MBCL6066
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • SmartAdjust™ technology accommodates minor adjustments to account for walls that may shift over time
  • RollerDisk™ technology provides up to 3/8 inches of adjustability ensures the best fit
  • Flex-Sizing™ provides 4 inches of horizontal adjustability to fit your space
  • Full-length clear seal strip along the door prevents water leaks
  • Silent sliding mechanism ensures a quieter bath experience
  • Left or right-side installation provides versatility and customization
  • All Vigo shower doors feature a quality assured limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Glass Thickness
3/8 in
Height
66 in
Shower Door Height Range
66-70 in
Shower Door Width Range
31 in+
Width
60 in
Characteristics & Features
Collection
Elan
Color Finish Category
Blacks
Color Finish Name
Matte Black
Frame Type
Frameless
Glass Type
Clear
Shower Door Type
Sliding
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z97.1
Product Type
Shower Door
UPC
849922055770