This product requires certification to purchase.

3-1/16 x 1/2 in. Steel Escutcheon in Chrome Plated

Viking Supplynet

3-1/16 x 1/2 in. Steel Escutcheon in Chrome Plated

  • Fast #
  • Part #V06419AF
  • Item #1510863
  • Manufacturer Part #06419A
3.1 out of 5 Customer Rating
Brand image
Viking Supplynet

3-1/16 x 1/2 in. Steel Escutcheon in Chrome Plated

  • Fast #
  • Part #V06419AF
  • Item #1510863
  • Manufacturer Part #06419A
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Fire Sprinkler
Brand Model Compatibility:
Model E-1
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter:
3-1/16 in
End Connection 1:
Push
End Connections:
Push
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
28 in
Installation Type:
Recessed Mount
Length:
33 in
Material:
Steel
Product Type:
Escutcheon
UL Listed:
No
Width:
13 in