This product requires certification to purchase.

60W 4-Light Chandelier in Polished Chrome

Visual Comfort & Co. Studio

Conant 60W 4-Light Chandelier in Polished Chrome

  • Fast #
  • Part #VF31504CH
  • Item #7315532
  • Manufacturer Part #F3150/4CH
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Studio

Conant 60W 4-Light Chandelier in Polished Chrome

  • Fast #
  • Part #VF31504CH
  • Item #7315532
  • Manufacturer Part #F3150/4CH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Featured in the decorative Conant collection
  • 4 B10 Torpedo Candelabra 60 watt light bulbs
  • ETL listed for damp locations
  • Supplied with 15 feet of wire
  • A great choice for your do-it-yourself project
  • Decorative chrome finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification
Dimensions & Measurements
Height
19 in
Width
18 in
Characteristics & Features
Collection
Conant
Color Finish Category
Chromes
Color Finish Name
Chrome
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Light Bulb Style
Flame
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Steel
Number of Lights
4
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
014817569889