This product requires certification to purchase.

15W 1-Light Ceiling Fan Light in Burnished Brass

Visual Comfort & Co. Fan

Aspen 15W 1-Light Ceiling Fan Light in Burnished Brass

  • Fast #
  • Part #VMC263BBS
  • Item #9533167
  • Manufacturer Part #MC263BBS
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Aspen 15W 1-Light Ceiling Fan Light in Burnished Brass

  • Fast #
  • Part #VMC263BBS
  • Item #9533167
  • Manufacturer Part #MC263BBS
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
  • Meets title 24 energy efficiency standards
  • Fixture is registered under California energy commission
  • Fan mount only
  • Requires Certification
Dimensions & Measurements
Diameter
3-22/25 in
Height
2-1/2 in
Characteristics & Features
Collection
Aspen
Color Finish Category
Brass Tones
Color Finish Name
Burnished Brass
Color Temperature
3000
Dimmable
Yes
Light Bulb Base Type
Integrated
Light Bulb Type
Integrated LED
Lighting Direction
Down Lighting
Material
Steel, Plastic
Material Type
Acrylic
Number of Lights
1
Electrical & Operational Information
Lumens
900
Number Of Hours
50000 hr
Volts
120V
Watts
15 W
Warranty & Product Information
CEC Compliant
For Sale in CA
ETL Listed
Yes
UPC
014817612127