This product requires certification to purchase.

60 in. Ceiling Fan in Matte Black with LED Light Kit

Visual Comfort & Co. Fan

Avila Coastal 60 in. Ceiling Fan in Matte Black with LED Light Kit

  • Fast #
  • Part #V3AVLCR60MBKD
  • Item #10358405
  • Manufacturer Part #3AVLCR60MBKD
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Avila Coastal 60 in. Ceiling Fan in Matte Black with LED Light Kit

  • Fast #
  • Part #V3AVLCR60MBKD
  • Item #10358405
  • Manufacturer Part #3AVLCR60MBKD
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This product may be mounted on a sloped ceiling
  • This product is dimmable
  • This fan comes with a light kit
  • Includes a green, energy efficient DC motor
  • A finishing cap is included if the light kit is unnecessary
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
  • Remote included for easy operation
  • Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database
  • Requires Certification
Dimensions & Measurements
Blade Pitch
10°
Blade Span
60 in
CFM
6006 ft3/min
Diameter
60 in
Height
15-2/5 in
Width
60 in
Characteristics & Features
Ceiling Fan Blade Finish
Midnight Black
Collection
Avila Coastal
Color Finish Category
Whites
Color Finish Name
Midnight Black
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Glass Type
Matte Opal
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Lighting Direction
Down Lighting
Material
Steel
Number of Blades
3
Number of Lights
1
Electrical & Operational Information
AMP
0.47
Fan Speeds
6
Lumens
1210
Number Of Hours
50000 hr
RPM
150
Volts
120V
Watts
29.5 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
V3AVLCR60MBKD
UPC
148176425682