This product requires certification to purchase.

60in. 3?Blade Indoor/Outdoor Ceiling Fan in Burnished Brass / Washed White Oak

Visual Comfort & Co. Fan

Collins Smart 60in. 3?Blade Indoor/Outdoor Ceiling Fan in Burnished Brass / Washed White Oak

  • Fast #
  • Part #V3CLNSM60BBSWWO
  • Item #10358448
  • Manufacturer Part #3CLNSM60BBSWWO
3.8 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Collins Smart 60in. 3?Blade Indoor/Outdoor Ceiling Fan in Burnished Brass / Washed White Oak

  • Fast #
  • Part #V3CLNSM60BBSWWO
  • Item #10358448
  • Manufacturer Part #3CLNSM60BBSWWO
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This product may be mounted on a sloped ceiling
  • Includes a green, energy efficient DC motor
  • Specialty carved wood blades included
  • ENERGY STAR® certified
  • Remote included for easy operation
  • This product complies with TSCA Title VI
  • Requires Certification
Dimensions & Measurements
Blade Pitch
18°
Blade Span
60 in
CFM
6884 ft3/min
Diameter
60 in
Height
12-1/2 in
Width
60 in
Characteristics & Features
Ceiling Fan Blade Finish
Washed White Oak
Collection
Collins Smart
Color Finish Category
Brass Tones
Color Finish Name
Burnished Brass
Control Type
Remote
Indoor Outdoor
Indoor, Outdoor
Installation Type
Ceiling Mount
Material
Steel
Number of Blades
3
Electrical & Operational Information
AMP
0.44
Fan Speeds
6
RPM
116
Volts
120V
Watts
28.4 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
V3CLNSM60BBSWWO
UPC
148176424838