This product requires certification to purchase.

52 in. LED Ceiling Fan, Aged Pewter with Weathered Oak Blades, Integrated 3000?K LED, Remote Included

Visual Comfort & Co. Fan

Lowden 52 in. LED Ceiling Fan, Aged Pewter with Weathered Oak Blades, Integrated 3000?K LED, Remote Included

  • Fast #
  • Part #V5LWDR52AGPD
  • Item #9824124
  • Manufacturer Part #5LWDR52AGPD
3.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Lowden 52 in. LED Ceiling Fan, Aged Pewter with Weathered Oak Blades, Integrated 3000?K LED, Remote Included

  • Fast #
  • Part #V5LWDR52AGPD
  • Item #9824124
  • Manufacturer Part #5LWDR52AGPD
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • This product may be mounted on a sloped ceiling
  • This product is dimmable
  • This fan comes with a light kit
  • Dual finished blades included
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
  • Remote included for easy operation
  • This product complies with TSCA Title VI
  • Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database
  • Requires Certification
Dimensions & Measurements
Blade Pitch
12°
Blade Span
52 in
CFM
5229 ft3/min
Diameter
52 in
Height
16 in
Characteristics & Features
Ceiling Fan Blade Finish
Light Grey Weathered Oak
Collection
Lowden
Color Finish Category
Pewter Tones
Color Finish Name
Aged Pewter
Color Temperature
3000
Control Type
Remote
Dimmable
Yes
Glass Type
Frosted
Indoor Outdoor
Indoor, Outdoor
Installation Type
Ceiling Mount
Light Bulb Base Type
Integrated
Light Bulb Type
LED
Material
Steel
Number of Blades
5
Number of Lights
1
Electrical & Operational Information
AMP
0.53
Fan Speeds
4
Lumens
715
Number Of Hours
50000 hr
RPM
175
Volts
120V
Watts
63.08 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Type
M5LWDR52AGPD
UPC
014817619423