This product requires certification to purchase.

60in. Ceiling Fan with Remote Control in Rubberized White/Brushed Steel

Visual Comfort & Co. Fan

Maverick 60in. Ceiling Fan with Remote Control in Rubberized White/Brushed Steel

  • Fast #
  • Part #V3MAVR60RZWBBS
  • Item #8806733
  • Manufacturer Part #3MAVR60RZWBBS
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Maverick 60in. Ceiling Fan with Remote Control in Rubberized White/Brushed Steel

  • Fast #
  • Part #V3MAVR60RZWBBS
  • Item #8806733
  • Manufacturer Part #3MAVR60RZWBBS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • The Monte Carlo 60" Maverick - Matte White with Burnished Brass in burnished brass features a 85.0 X 28.0 6 speed motor with a Thirteen degree blade pitch.
  • Maverick has a 60-inch blade sweep and a 3-blade design that delivers a distinct profile and incredible airflow for living rooms, great rooms or outdoor covered areas.
  • It includes a hand-held remote with six speeds and reverse, and is available in six distinct finish options
  • All versions feature beautiful hand-carved, balsa wood blades. ENERGY STAR qualified. Maverick fans are damp-rated, and may be used indoors and in covered outdoor spaces.
  • Featured in the decorative Maverick collection
  • Includes a green, energy-efficient DC motor
  • Specialty carved wood blades included
  • Remote included for easy operation
  • C-UL-US listed for damp locations
  • Decorative burnished brass finish to accent and brighten your room
  • Requires Certification
Dimensions & Measurements
Blade Pitch
13°
Diameter
60 in
Height
11-7/10 in
Characteristics & Features
Ceiling Fan Blade Finish
Matte White
Collection
Maverick
Color Finish Category
Brass Tones
Color Finish Name
Burnished Brass
Number of Blades
3
Electrical & Operational Information
Watts
27 W
Warranty & Product Information
Type
M3MAVR60RZWBBS
UPC
014817607031