This product requires certification to purchase.

60in. 3?Blade Indoor/Outdoor Ceiling Fan in Midnight Black / Natural Honey

Visual Comfort & Co. Fan

Maverick Smart 60in. 3?Blade Indoor/Outdoor Ceiling Fan in Midnight Black / Natural Honey

  • Fast #
  • Part #V3MAVSM60MBKNH
  • Item #10358618
  • Manufacturer Part #3MAVSM60MBKNH
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Fan

Maverick Smart 60in. 3?Blade Indoor/Outdoor Ceiling Fan in Midnight Black / Natural Honey

  • Fast #
  • Part #V3MAVSM60MBKNH
  • Item #10358618
  • Manufacturer Part #3MAVSM60MBKNH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • This product may be mounted on a sloped ceiling
  • Includes a green, energy efficient DC motor
  • Specialty carved wood blades included
  • Remote included for easy operation
  • This product complies with TSCA Title VI
  • Requires Certification
Dimensions & Measurements
Blade Pitch
13°
Blade Span
60 in
CFM
6270 ft3/min
Diameter
60 in
Height
11-7/10 in
Width
60 in
Characteristics & Features
Ceiling Fan Blade Finish
Natural Honey
Collection
Maverick Smart
Color Finish Category
Blacks
Color Finish Name
Midnight Black
Control Type
Remote
Indoor Outdoor
Outdoor
Installation Type
Ceiling Mount
Material
Steel
Number of Blades
3
Electrical & Operational Information
AMP
0.49
Fan Speeds
6
RPM
183
Volts
120V
Watts
32.4 W
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
V3MAVSM60MBKNH
UPC
148176424388