This product requires certification to purchase.

120 W 1 Light Flood Light in White

Visual Comfort & Co. Generation Lighting

120 W 1 Light Flood Light in White

  • Fast #
  • Part #V856070115
  • Item #8199679
  • Manufacturer Part #8560701-15
4.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

120 W 1 Light Flood Light in White

  • Fast #
  • Part #V856070115
  • Item #8199679
  • Manufacturer Part #8560701-15
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Featured in the decorative Flood Light collection
  • 1 BR40 Medium 120 watt light bulb
  • White aluminum shade
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Requires Certification
Dimensions & Measurements
Beam Spread
180°
Depth
9-1/4 in
Height
12-1/4 in
Weight
1.25 lb
Width
5-69/100 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
BR40
Lighting Direction
Up/Down Lighting
Material
Aluminum
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
120 W
Warranty & Product Information
Application
Outdoor
ETL Listed
Yes
UPC
785652079351