This product requires certification to purchase.

48 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in White

Visual Comfort & Co. Generation Lighting

48 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in White

  • Fast #
  • Part #V59132LE15
  • Item #4386631
  • Manufacturer Part #59132LE-15
4.8 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

48 in 64W 2-Light Fluorescent T8 Linear Ceiling Fixture in White

  • Fast #
  • Part #V59132LE15
  • Item #4386631
  • Manufacturer Part #59132LE-15
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Featured in the decorative Drop Lens Fluorescent collection
  • 2 T8 Medium Bi-Pin 32 watt light bulbs
  • Clear textured acrylic diffuser
  • Hinged end caps for easy relamping and diffuser security.
  • Offers energy saving fluorescent lighting
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant high efficacy light source that is not required to be listed in the California Energy Commission Appliance database.
  • UL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative white finish to accent and brighten your room
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Length
48 in
Width
6-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Dimmable
Yes
Glass Type
Clear
Installation Type
Flush Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T8
Light Bulb Type
Incandescent
Lighting Style
Traditional
Material
Steel, Plastic
Material Type
Acrylic
Number of Lights
2
Electrical & Operational Information
Volts
120V
Watts
32 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
785652076657