This product requires certification to purchase.

90 W 2 Light Incandescent Flood Light in Black

Visual Comfort & Co. Generation Lighting

90 W 2 Light Incandescent Flood Light in Black

  • Fast #
  • Part #V864212
  • Item #282442
  • Manufacturer Part #8642-12
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

90 W 2 Light Incandescent Flood Light in Black

  • Fast #
  • Part #V864212
  • Item #282442
  • Manufacturer Part #8642-12
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 792
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Featured in the decorative Flood Light collection
  • 2 PAR38 Medium 90 watt light bulbs
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Height
11 in
Length
2-1/2 in
Weight
0.3 lb
Width
9-1/2 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Light Bulb Base Type
Medium E-26
Light Bulb Beam Type
Flood
Light Bulb Shape Code
PAR38
Light Bulb Type
Incandescent
Lighting Style
Traditional
Material
Plastic
Material Type
Polycarbonate
Number of Lights
2
Smart Home Enabled
No
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
90 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
785652864216