This product requires certification to purchase.

18-3/4 in. 100W 1-Tier 3-Light Incandescent Contemporary and Transitional Chandelier in Midnight Black

Visual Comfort & Co. Generation Lighting

Alturas 18-3/4 in. 100W 1-Tier 3-Light Incandescent Contemporary and Transitional Chandelier in Midnight Black

  • Fast #
  • Part #V3124603112
  • Item #9867945
  • Manufacturer Part #3124603-112
3.5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Alturas 18-3/4 in. 100W 1-Tier 3-Light Incandescent Contemporary and Transitional Chandelier in Midnight Black

  • Fast #
  • Part #V3124603112
  • Item #9867945
  • Manufacturer Part #3124603-112
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Contemporary style rounded canopy design with a durable steel base is damp rated for use in covered outdoor areas and uses (3) 100-watt medium base light bulbs sold separately
  • Easy installation with mounting hardware included for adaptable use on flat, slope, vaulted or cathedral ceilings in dining rooms, hallways, or living rooms
  • Includes 6 in or 12 in stems and adjustable 12 in of wire for customized hanging height
  • Easily converts to led with optional replacement lamps
  • Sloped ceiling mounting hardware included
  • Meets title 24 energy efficiency standards
  • Title 24 compliant if used with joint appendix (JA8) approved light bulbs listed in the California energy commission appliance database
  • Requires Certification
Dimensions & Measurements
Diameter
19 in
Height
18-3/4 in
Size
18-3/4 in x 19 in
Characteristics & Features
Collection
Alturas
Color Finish Category
Blacks
Color Finish Name
Midnight Black
Dimmable
Yes
Glass Type
Etched, White Inside
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary, Transitional
Material
Glass, Steel
Number of Lights
3
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ETL Listed
Yes
UPC
785652122101