This product requires certification to purchase.

Mini Wire Splinter in White

Visual Comfort & Co. Generation Lighting

Ambiance Mini Wire Splinter in White

  • Fast #
  • Part #V945915
  • Item #877379
  • Manufacturer Part #9459-15
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Ambiance Mini Wire Splinter in White

  • Fast #
  • Part #V945915
  • Item #877379
  • Manufacturer Part #9459-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 9600
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Featured in the decorative Connectors and Accessories collection
  • C-UL-US listed for dry locations
  • A great choice for your do-it-yourself project
  • Decorative white finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification
Dimensions & Measurements
Height
5/8 in
Length
2 in
Width
31/32 in
Characteristics & Features
Collection
Ambiance
Color Finish Category
Whites
Color Finish Name
White
Material
Steel
Electrical & Operational Information
Volts
12/24V
Watts
300 W
Warranty & Product Information
Product Type
Fixture
UL Listed
Yes
UPC
785652945953