This product requires certification to purchase.

100W 1-Light Medium E-26 Outdoor Pendant in Black

Visual Comfort & Co. Generation Lighting

Bakersville 100W 1-Light Medium E-26 Outdoor Pendant in Black

  • Fast #
  • Part #V6094112
  • Item #8200045
  • Manufacturer Part #60941-12
4.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Bakersville 100W 1-Light Medium E-26 Outdoor Pendant in Black

  • Fast #
  • Part #V6094112
  • Item #8200045
  • Manufacturer Part #60941-12
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Traditional iron forms and casual styling available in three finishes
  • 1 A19 medium 100 watt light bulb
  • Satin etched glass panels
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Requires Certification
Dimensions & Measurements
Diameter
7-7/8 in
Height
14-7/16 in
Width
7-7/8 in
Characteristics & Features
Collection
Bakersville
Color Finish Category
Blacks
Color Finish Name
Black
Dimmable
Yes
Glass Type
Frosted
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Aluminum, Glass
Number of Lights
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ETL Listed
Yes
UPC
785652078408